JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Corrugated Shelf Bin, 16-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783245| Mfr #: 2W254

$1.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783245 Mfr #: 2W254
Corrugated Bin Item: Corrugated Shelf BinColor: WHITE
ESD Conductive: NoOutside Width: 16-1/4"
Max. No. of Bins/48-In. Wide Shelf: 2Max. No. of Bins/36-In. Wide Shelf: 2
Item: Corrugated Shelf BinTest Rating: 200 lb.
Outside Length: 11"Outside Height: 4-3/4"
Country of Origin (subject to change): United States

Product Description

Never lose any of your parts and tools, this corrugated shelf bin from Acorn Corrugated Box is ideal for you. The dimensions are 4-3/4" tall by 16-1/4" wide by 11" deep.

Product Reviews