Packaging Of America
Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H
Mfr # 1W765
Zoro # G3782834
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11 in L x 2 1/4 in W x 4 3/4 in H
- Color White
- Material Cardboard
- Overall Length 11 in
- Overall Height 4 3/4 in
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 4 3/4 in H 1W771
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 6 in L x 4 in W x 3 in H BIN 4-6
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H 1W961
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 10 1/4 in W x 4 3/4 in H 1W862
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 18 in L x 3 in W x 4 1/2 in H BWZ 3-18
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H 1W960
- AKRO-MILS Super Size Bin, Red, Plastic, 23 7/8 in L x 11 in W x 10 in H, 150 lb Load Capacity 30287RED
- AKRO-MILS Hang & Stack Storage Bin, Red, Plastic, 10 7/8 in L x 8 1/4 in W x 7 in H, 50 lb Load Capacity 30239RED
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 17 7/8 in L x 4 1/8 in W x 4 in H, 50 lb Load Capacity QSB103BL
- TRITON PRODUCTS Stacking Hanging Interlocking Bins, Green, Polypropylene, 12 lbs Load Capacity 3-220GRN-6
- QUANTUM STORAGE SYSTEMS Mobile Storage Bin, Red, Polyethylene, 15 1/4 in L x 19 7/8 in W x 12 1/2 in H QGH705MOBRD
- Packaging Of America Storage Bins