Corrugated Shelf Bin, 200 lb., 2-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783157| Mfr #: 1W770

$0.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783157 Mfr #: 1W770
Corrugated Bin Item: Corrugated Shelf BinESD Conductive: No
Color: WHITEMax. No. of Bins/36-In. Wide Shelf: 15
Item: Corrugated Shelf BinTest Rating: 200 lb.
Outside Length: 17"Outside Height: 4-3/4"
Outside Width: 2-1/4"Max. No. of Bins/48-In. Wide Shelf: 20
Country of Origin (subject to change): United States

Product Description

Made to store all kinds of parts and tools, get this corrugated shelf bin from Acorn Corrugated Box. The dimensions are 4-3/4" tall by 2-1/4" wide by 17" deep.