20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Corrugated Shelf Bin, 200 lb., 4-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783412| Mfr #: 1W766

$0.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783412 Mfr #: 1W766
Corrugated Bin Item: Corrugated Shelf BinColor: WHITE
ESD Conductive: NoTest Rating: 200 lb.
Outside Length: 11"Outside Height: 4-3/4"
Outside Width: 4-1/4"Max. No. of Bins/48-In. Wide Shelf: 11
Max. No. of Bins/36-In. Wide Shelf: 8Item: Corrugated Shelf Bin
Country of Origin (subject to change): United States

Product Description

Corrugated shelf bin from Acorn Corrugated Box is designed to store all kinds of parts and tools. The dimensions are 4-3/4" tall by 4-1/4" wide by 11" deep.