20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Corrugated Shelf Bin, 200 lb., 4-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783351| Mfr #: 1W771

$0.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783351 Mfr #: 1W771
Color: WHITECorrugated Bin Item: Corrugated Shelf Bin
ESD Conductive: NoTest Rating: 200 lb.
Outside Length: 17"Outside Height: 4-3/4"
Outside Width: 4-1/4"Max. No. of Bins/48-In. Wide Shelf: 11
Max. No. of Bins/36-In. Wide Shelf: 8Item: Corrugated Shelf Bin
Country of Origin (subject to change): United States

Product Description

Never lose any of your parts and tools, this corrugated shelf bin from Acorn Corrugated Box is ideal for you. The dimensions are 4-3/4" tall by 4-1/4" wide by 17" deep.

Product Reviews