Corrugated Shelf Bin, 200 lb., 4-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3778756| Mfr #: 3W506

$1.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3778756 Mfr #: 3W506
Corrugated Bin Item: Corrugated Shelf BinColor: WHITE
ESD Conductive: NoItem: Corrugated Shelf Bin
Test Rating: 200 lb.Outside Length: 17"
Outside Height: 8-1/2"Outside Width: 4-1/4"
Max. No. of Bins/48-In. Wide Shelf: 11Max. No. of Bins/36-In. Wide Shelf: 8
Country of Origin (subject to change): United States

Product Description

Corrugated shelf bin from Acorn Corrugated Box is made to store all kinds of tools and parts. The dimensions are 8-1/2" tall by 4-1/4" wide by 17" deep.