Corrugated Shelf Bin, 200 lb., 4-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783053| Mfr #: 5W222

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783053 Mfr #: 5W222
Color: WHITECorrugated Bin Item: Corrugated Shelf Bin
ESD Conductive: NoOutside Height: 4-3/4"
Outside Width: 4-1/4"Max. No. of Bins/48-In. Wide Shelf: 11
Max. No. of Bins/36-In. Wide Shelf: 8Item: Corrugated Shelf Bin
Test Rating: 200 lb.Outside Length: 23"
Country of Origin (subject to change): United States

Product Description

Crafted to store all kinds of tools and parts, get this corrugated shelf bin from Acorn Corrugated Box. The dimensions are 4-3/4" tall by 4-1/4" wide by 23" deep.

Product Reviews