Corrugated Shelf Bin, 200 lb., 6-1/4 In. W

ACORN CORRUGATED BOX| Zoro #: G3778731| Mfr #: 1W960

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3778731 Mfr #: 1W960
Color: WhiteCorrugated Bin Item: Corrugated Shelf Bin
ESD Conductive: NoOutside Width: 6-1/4"
Max. No. of Bins/48-In. Wide Shelf: 7Max. No. of Bins/36-In. Wide Shelf: 5
Test Rating: 200 lb.Item: Corrugated Shelf Bin
Outside Length: 17"Outside Height: 8-1/2"
Country of Origin (subject to change): United States

Product Description

200 lb. Test Rating, Outside Height 8-1/2 In., Outside Length 17 In., Outside Width 6-1/4 In., Max. No. of Bins/36-In. Wide Shelf 5, Max. No. of Bins/48-In. Wide Shelf 7, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Product Reviews