20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Corrugated Shelf Bin, 200 lb., 6-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3782983| Mfr #: 5W223

$1.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3782983 Mfr #: 5W223
Color: WHITEESD Conductive: No
Corrugated Bin Item: Corrugated Shelf BinTest Rating: 200 lb.
Outside Length: 23"Outside Height: 4-3/4"
Outside Width: 6-1/4"Max. No. of Bins/48-In. Wide Shelf: 7
Max. No. of Bins/36-In. Wide Shelf: 5Item: Corrugated Shelf Bin
Country of Origin (subject to change): United States

Product Description

Corrugated shelf bin from Acorn Corrugated Box is made to store all kinds of tools and parts. The dimensions are 4-3/4" tall by 6-1/4" wide by 23" deep.