Corrugated Shelf Bin, 200 lb., 8-1/4 In. W

PACKAGING CORPORATION OF AMERICA| Zoro #: G3783044| Mfr #: 5W224

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783044 Mfr #: 5W224
Corrugated Bin Item: Corrugated Shelf BinESD Conductive: No
Color: WHITETest Rating: 200 lb.
Outside Length: 23"Outside Height: 4-3/4"
Outside Width: 8-1/4"Max. No. of Bins/48-In. Wide Shelf: 5
Max. No. of Bins/36-In. Wide Shelf: 4Item: Corrugated Shelf Bin
Country of Origin (subject to change): United States

Product Description

Get this corrugated shelf bin from Acorn Corrugated Box to store all kinds of parts and tools. The dimensions are 4-3/4" tall by 8-1/4" wide by 23" deep.