SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flow Control Elbow Assembly, 0.5 GPM

ACORN| Zoro #: G0694696| Mfr #: 2570-045-001

$21.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flow Control Elbow AssemblyType: 0.5 GPMPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694696 Mfr #: 2570-045-001
Item: Flow Control Elbow AssemblyType: 0.5 GPM
Package Quantity: 1For Use With: Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes: 90 Degree Plastic Elbow, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-RingsCountry of Origin (subject to change): Mexico

Description

Flow Control Elbow Assembly, 0.5 GPM, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes 90 Degree Plastic Elbow, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut And O-Rings

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews