KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Control Plug

ACORN| Zoro #: G2303594| Mfr #: 2312-003-001

$7.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Flow Control Retainer, O-Rings, and Plugs
For Use With: Lavatories and Combination Toilet with Lavatories
Type: Toilet and Lavatories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303594 Mfr #: 2312-003-001
Includes: Flow Control Retainer, O-Rings, and PlugsFor Use With: Lavatories and Combination Toilet with Lavatories
Type: Toilet and LavatoriesItem: Flow Control Plug
Package Quantity: 1Country of Origin (subject to change): Mexico

Description

Flow Control Plug, Includes Flow Control Retainer, O-Rings, and Plugs, Toilet and Lavatories, Size -, Inlet (In.) -, Replaces -, For Use With Lavatories and Combination Toilet with Lavatories

Reviews