Flow Controls, 2.5 GPM

ACORN| Zoro #: G0891012| Mfr #: 0469-025-000

$3.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 2.5 GPM
Item: Flow Controls
For Use With: Lavatories, Showers, And Combination Lavatory And Toilet Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891012 Mfr #: 0469-025-000
Type: 2.5 GPMItem: Flow Controls
For Use With: Lavatories, Showers, And Combination Lavatory And Toilet ValvesPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Flow Controls, 2.5 GPM, For Use With Lavatories, Showers, And Combination Lavatory And Toilet Valves

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews