Left Hand Valve Body

ACORN| Zoro #: G1095333| Mfr #: 2570-027-000

$33.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: Plastic
For Use With: Lavatories, Showers, Combination Lavatory And Toilet Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095333 Mfr #: 2570-027-000
Package Quantity: 1Type: Plastic
For Use With: Lavatories, Showers, Combination Lavatory And Toilet ValvesItem: Left-Hand Valve Body
Country of Origin (subject to change): United States

Description

Left-Hand Valve Body, Plastic, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews