KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, 1/4 In Tube x 1/4 In NPT

ACORN| Zoro #: G0293106| Mfr #: 1895-002-000

$3.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Nylon
Item: Male Connector
Size: 1/4" O.D. Tube x 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293106 Mfr #: 1895-002-000
Type: NylonItem: Male Connector
Size: 1/4" O.D. Tube x 1/4" NPTPackage Quantity: 1
For Use With: Lavatories, Showers, And Combination Lavatory And Toilet Shower Head And BubblersCountry of Origin (subject to change): United States

Description

Male Connector, Nylon, Size 1/4 In O.D. Tube x 1/4 In NPT, For Use With Lavatories, Showers, And Combination Lavatory And Toilet Shower Head And Bubblers

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews