KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, 1/2" I.D. X 5/8" O.D. x 1/16" Thick, Pk10

ACORN| Zoro #: G0412352| Mfr #: 0401-014-001

$14.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: O-ring
Size: 1/2" I.D. X 5/8" O.D. x 1/16" Thick
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412352 Mfr #: 0401-014-001
Item: O-ringSize: 1/2" I.D. X 5/8" O.D. x 1/16" Thick
Package Quantity: 10For Use With: Lavatories, Combination Lavatory And Toilet, Showers, Soap Dispenser And Valves
Country of Origin (subject to change): Mexico

Description

O-Rings, Size 1/2 In I.D. X 5/8 In O.D. x 1/16 In Thick, For Use With Lavatories, Combination Lavatory And Toilet, Showers, Soap Dispenser And Valves, Package Quantity 10

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews