KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, 9/16" I.D. x 11/16" O.D. x 1/16" Thick, Pk10

ACORN| Zoro #: G1701174| Mfr #: 0401-015-001

$11.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 9/16" I.D. x 11/16" O.D. x 1/16" Thick
For Use With: Lavatories, Showers And Combination Lavatory And Toilet Valves
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701174 Mfr #: 0401-015-001
Size: 9/16" I.D. x 11/16" O.D. x 1/16" ThickFor Use With: Lavatories, Showers And Combination Lavatory And Toilet Valves
Package Quantity: 10Item: O-ring
Country of Origin (subject to change): Mexico

Description

O-Rings, Size 9/16 In I.D. x 11/16 In O.D. x 1/16 In Thick, For Use With Lavatories, Showers And Combination Lavatory And Toilet Valves, Package Quantity 10

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews