KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, 5/8" I.D. x 3/4" O.D. x 1/16" Thick, Pk10

ACORN| Zoro #: G0452365| Mfr #: 0401-016-001

$14.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: O-ring
Size: 5/8" I.D. x 3/4" O.D. x 1/16" Thick
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452365 Mfr #: 0401-016-001
Item: O-ringSize: 5/8" I.D. x 3/4" O.D. x 1/16" Thick
Package Quantity: 10For Use With: Lavatories, Showers, Toilets And Combination Lavatory And Toilet Valves And Flood-Trols
Country of Origin (subject to change): Mexico

Description

O-Rings, Size 5/8 In I.D. x 3/4 In O.D. x 1/16 In Thick, For Use With Lavatories, Showers, Toilets And Combination Lavatory And Toilet Valves And Flood-Trols, Package Quantity 10

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews