KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10

ACORN| Zoro #: G1425146| Mfr #: 0401-127-001

$12.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: O-ring
Size: 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425146 Mfr #: 0401-127-001
Item: O-ringSize: 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick
Package Quantity: 10For Use With: Lavatory Valves
Country of Origin (subject to change): United States

Description

O-Rings, Size 1 7/16 In I.D. x 1 5/8 In O.D. x 3/32 In Thick, For Use With Lavatory Valves, Package Quantity 10

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews