PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Penal Bathroom Sink, Stainless Steel, Wall

ACORN| Zoro #: G0845257| Mfr #: 1652-1-BP-04-M

$1063.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Stainless SteelMounting Type: WallOverall Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845257 Mfr #: 1652-1-BP-04-M
Color: Stainless SteelMounting Type: Wall
Overall Width: 18"Includes: Sound Deadened with Fire Resistant Material and Non Hold Open Metering Push Button Valve Using Atmospheric Air for Bubbler
With Faucet / Without Faucet: With FaucetBowl Shape: Oval
Flow Rate: 0.5 GPMStandards: ADA
Body Material: Stainless steelFaucet Operation: Push Button
ADA Compliant: YesBack Splash: 4"
Gauge: 14Side Splash: no
Drain Opening: 1-1/2"Bowl Depth: 5"
Number of Stations: 1Overall Height: 12-3/4"
Item: Penal Bathroom SinkBack Splash Height: 4"
Residential / Commercial: CommercialBowl Size: 9-1/2" x 14-3/4"
Overall Length: 18"Country of Origin (subject to change): Mexico

Description

Penal Bathroom Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 18 In., Overall Width 18 In., Overall Height 12-3/4 In., Bowl Size 9-1/2 In. x 14-3/4 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash 4 In., Bowl Shape Oval, Back Splash Height 4 In., Side Splash No, Faucet Operation Push Button, Number of Stations 1, Drain Opening 1-1/2 In., Gauge 14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews