KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Assembly

ACORN| Zoro #: G2362735| Mfr #: 2566-310-012

$299.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pushbutton Assembly
Includes: Hot And Cold Side Outlet Pushbutton For 12" Wall, Washers, Locknut And Nylon Compression Nuts
For Use With: Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362735 Mfr #: 2566-310-012
Item: Pushbutton AssemblyIncludes: Hot And Cold Side Outlet Pushbutton For 12" Wall, Washers, Locknut And Nylon Compression Nuts
For Use With: Lavatories, Showers, Combination Lavatory And Toilet PushbuttonsType: Hot and Cold
Package Quantity: 1Country of Origin (subject to change): United States

Description

Pushbutton Assembly, Hot and Cold, For Use With Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons, Includes Hot And Cold Side Outlet Pushbutton For 12 In Wall, Washers, Locknut And Nylon Compression Nuts

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews