KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Bubbler, Hemispherical

ACORN| Zoro #: G1833142| Mfr #: 4025-051-001

$129.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Round Bubbler
Includes: Hemispherical Bubbler, 1/4" OD x 1/4" NPT Fitting with Nylon Compression Nut and Screws
For Use With: Lavatories, Drinking Fountains, Combination Lavatory And Toilet, Bubbler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833142 Mfr #: 4025-051-001
Item: Round BubblerIncludes: Hemispherical Bubbler, 1/4" OD x 1/4" NPT Fitting with Nylon Compression Nut and Screws
For Use With: Lavatories, Drinking Fountains, Combination Lavatory And Toilet, BubblerType: Hemispherical
Package Quantity: 1Country of Origin (subject to change): United States

Description

Round Bubbler, Hemispherical, For Use With Lavatories, Drinking Fountains, Combination Lavatory And Toilet, Bubbler, Includes Hemispherical Bubbler, 1/4 In OD x 1/4 In NPT Fitting w/ Nylon Compression Nut and Screws

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews