KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stop Bonnet

ACORN| Zoro #: G1507965| Mfr #: 2570-012-000

$9.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stop Bonnet
For Use With: Lavatories, Showers, Combination Lavatory And Toilet Valves
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507965 Mfr #: 2570-012-000
Item: Stop BonnetFor Use With: Lavatories, Showers, Combination Lavatory And Toilet Valves
Package Quantity: 1Country of Origin (subject to change): United States

Description

Stop Bonnet, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews