BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Toilet, Floor Mount

ACORN| Zoro #: G0512041| Mfr #: 1685-W-2

$1257.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: FloorOverall Length (In.): 24-1/4Gallons per Flush: 1.60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512041 Mfr #: 1685-W-2
Mounting Style: FloorOverall Length (In.): 24-1/4
Gallons per Flush: 1.60Gauge: 14
Includes: Mounting Hardware For Walls Up To 8" ThickType: Without Lavatory
Overall Width (In.): 14Rim Height: 15"
Material of Construction: 304 Stainless SteelItem: Toilet
Bowl: ElongatedDrain Opening (In.): 2-3/8
Overall Height (In.): 18-3/4Color/Finish: Satin
Connection (In.): 1-1/2Rough-In (In.): 11-1/4
Country of Origin (subject to change): Mexico

Description

Toilet, Without Lavatory, 304 Stainless Steel Material of Construction, 14 Gauge, Floor Mounting Style, Elongated Bowl, 1.6 Gallons per Flush, Connection 1 1/2 In, 15 In Rim Height , Rough-In 11 1/4 In, Satin Color/Finish, Overall Length 24 1/4 In, Overall Width 14 In, Overall Height 18 3/4 In, Includes Mounting Hardware For Walls Up To 8 In Thick

Reviews