Toilet Paper Holder, Recessed

ACORN| Zoro #: G1733067| Mfr #: 1840-FA

$120.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733067 Mfr #: 1840-FA
Includes: MOUNTING HARDWAREType: Stainless Steel
Height (In.): 7Finish: Stainless steel
Color: silverCapacity: (1) Roll
Item: Toilet Paper HolderType: Stainless Steel
Width (In.): 7Depth (In.): 4-1/4
Includes: MOUNTING HARDWAREMounting: Wall
Material: stainless steelCountry of Origin (subject to change): Mexico

Product Description

Toilet Roll Holder, Recessed, Stainless Steel, Material Stainless Steel, Color Polished Satin, Capacity 1 Toilet Roll, For Use With Bathroom Accessories, Includes Mounting Hardware, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.