KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet, Wall Hung

ACORN| Zoro #: G2261752| Mfr #: 1675-W-1

$1126.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 24-1/4
Connection (In.): 1-1/2
Includes: Mounting Hardware For Walls Up To 8" Thick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261752 Mfr #: 1675-W-1
Overall Length (In.): 24-1/4Connection (In.): 1-1/2
Includes: Mounting Hardware For Walls Up To 8" ThickGallons per Flush: 1.6
Drain Opening (In.): 2-3/8Color/Finish: Satin
Bowl: ElongatedType: Without Lavatory
Item: ToiletOverall Width (In.): 14
Mounting Style: WallMaterial of Construction: 304 Stainless Steel
Overall Height (In.): 18-3/4Rough-In (In.): 11-1/4
Gauge: 14Country of Origin (subject to change): Mexico

Description

Toilet, Without Lavatory, 304 Stainless Steel Material of Construction, 14 Gauge, Wall Hung Mounting Style, Elongated Bowl, 1.6 Gallons per Flush, Connection 1 1/2 In, Rough-In 11 1/4 In, Satin Color/Finish, Overall Length 24 1/4 In, Overall Width 14 In, Overall Height 18 3/4 In, Includes Mounting Hardware For Walls Up To 8 In Thick

Reviews