Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Valve Body Assembly, 2.5 GPM

ACORN | Zoro #: G0932181 | Mfr #: 2590-203-001

$ 76.26 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Acorn #2590-203-001 Specifications

Zoro #: G0932181 Mfr #: 2590-203-001
Type: Single Temp., 2.5 GPM Item:
Includes: Package Quantity: 1
For Use With: Country of Origin (subject to change): United States

Description

Valve Body Assembly, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Size -, Includes Plastic Air-Trol Left Hand Body, 90 Degree Plastic Elbow, Flow Control, Flow Control Retainer Nut, Nylon Compression Nut, Retainer Clip, Screw And O-Rings

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews