Valve Seat Assembly

ACORN| Zoro #: G1470506| Mfr #: 2580-000-001

$9.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Includes: Air-Trol Nylon Valve Seat With O-Ring
For Use With: Lavatories, Showers, Combination Lavatory And Toilet Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470506 Mfr #: 2580-000-001
Package Quantity: 1Includes: Air-Trol Nylon Valve Seat With O-Ring
For Use With: Lavatories, Showers, Combination Lavatory And Toilet ValvesItem: Valve Seat Assembly
Country of Origin (subject to change): United States

Description

Valve Seat Assembly, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Air-Trol Nylon Valve Seat With O-Ring

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews