SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Indoor Vandal Resistant Water Cooler, Wall, Push Button Operation , 8.0 gph

ACORN| Zoro #: G1200141| Mfr #: A111408S-FG-VR

$1919.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: Stainless SteelInlet: 3/8" Tube O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200141 Mfr #: A111408S-FG-VR
Voltage: 120VACColor: Stainless Steel
Inlet: 3/8" Tube O.D.Mounting Type: Wall
Drain Connection: 1-1/4"Height: 19-5/16"
Full Load Amps: 4.8AIndoor / Outdoor: Indoor
Depth: 18-3/4"Cold Water Capacity: 8.0 gph
Item: Water CoolerNumber of Levels: 1
Water Temp.: 50 Degrees FManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Width: 18-1/2"ADA Compliant: Yes
Operation: Push ButtonRefrigerant: 134A (CFC Free)
Standards: UL, CUL, NSF 61.9, UPC, CUPC, ADA,Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Country of Origin (subject to change): Mexico

Description

Water Cooler, Water Cooler, Indoor, Refrigerated, Dispenser Design Wall, Number of Levels 1, Cold Water Capacity 8.0 gph, Front Push Button, ADA Compliant Yes, Vandal Resistant Yes, 4.8A Full Load Amps, Height 19-5/16 In., Width 18-1/2 In., Depth 18-3/4 In., Inlet 3/8 In. Tube O.D., Color Stainless Steel, Voltage 120VAC, Refrigerant 134A (CFC Free), Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews