KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Diaphragm Assembly

ACORN| Zoro #: G2039055| Mfr #: 2563-103-001

$10.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Water Diaphragm Assembly
Includes: Diaphragm, Cup, Guide And Filter
For Use With: Toilets and Combination Lavatory and Toilet Flood Trols
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039055 Mfr #: 2563-103-001
Item: Water Diaphragm AssemblyIncludes: Diaphragm, Cup, Guide And Filter
For Use With: Toilets and Combination Lavatory and Toilet Flood TrolsPackage Quantity: 1
Country of Origin (subject to change): Mexico

Description

Water Diaphragm Assembly, For Use With Toilets And Combination Lavatory And Toilet Flood-Trols, Includes Diaphragm, Cup, Guide And Filter

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews