Skip to Main Content
customer-service Help
Action Chemical

Disp. Lab Coat, S, Polypropylene, Wht, PK30

Action Chemical Disp. Lab Coat, S, Polypropylene, Wht, PK30 A-WLC-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.50 ($1.72/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Color: White
See full product details
Orders over $75 ship free.
Total: $51.50

Action Chemical #A-WLC-S Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Color: White
  • Material: Polypropylene
  • Size: S
  • Closure Type: Snap Front
  • Fabric Weight: 1.25 oz
  • Attached Hood: No
  • Pattern: Solid
  • Shop By: Closeouts
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Polypropylene, Pattern Solid, Seam Style Serged, Size S, Attached Hood No, Package Quantity 30

Reviews of Action Chemical #A-WLC-S