Skip to Main Content
customer-service Help
Action Chemical

Disposable Apron, White, 36 In. L, PK100

Action Chemical Disposable Apron, White, 36 In. L, PK100 A-DA-2500-W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.91 ($0.65/unit)
  • Color: White
  • Size: 28 in x 36 in
  • Material: Polypropylene
See full product details
Orders over $75 ship free.
Total: $64.91

Action Chemical #A-DA-2500-W Specifications

  • Color: White
  • Size: 28 in x 36 in
  • Material: Polypropylene
  • Length: 36 in
  • Width: 28 in
  • Thickness: 1 mil
  • Closure Type: Ties
  • Apron Primary Material: Polyethylene/Polypropylene
  • Item: Disposable Sleeve Apron
  • Apron Neck Closure Type: Bound
  • Apron Waist Closure Type: Ties
  • Standards: FDA Approved
  • Color Family: Whites
  • Grommet Type: None
  • Resistant To: Dust, Particles
  • Series: Poly-Lite
  • Seam Style: Serged
  • Number of Pockets: 0
  • Waist Closure: Tie
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Sleeve Apron, Color White, Material Polypropylene, Seam Style Serged, Series Poly-Lite, Size 28 in x 36 in, Standards FDA Approved, Thickness 1 mil, Waist Closure Tie, Package Quantity 100

Reviews of Action Chemical #A-DA-2500-W