Skip to Main Content
customer-service Help
Action Chemical

Disposable Lab Coat, 3XL, Green, PK30

Action Chemical Disposable Lab Coat, 3XL, Green, PK30 A-GLC-3X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.01 ($1.87/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
See full product details
Orders over $75 ship free.
Total: $56.01

Action Chemical #A-GLC-3X Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Green
  • Material: Polypropylene
  • Size: 3XL
  • Fits Chest Size: 29 in
  • Closure Type: snaps
  • Number of Pockets: 0
  • Length: 43 in
  • Fabric Weight: 1.25 oz
  • Cuff Styles: Open
  • Pattern: Solid
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color Green, Material Polypropylene, Number of Pockets 0, Pattern Solid, Seam Style Serged, Size 3XL, Attached Hood No, Fits Chest Size 29 in, Package Quantity 30

Restrictions and Compliance

***

Reviews of Action Chemical #A-GLC-3X