Skip to Main Content
customer-service Help
Action Chemical

Disposable Lab Coat, 4XL, Green, PK30

Action Chemical Disposable Lab Coat, 4XL, Green, PK30 A-GLC-4X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.29 ($2.28/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
See full product details
Orders over $75 ship free.
Total: $68.29

Action Chemical #A-GLC-4X Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Green
  • Material: Polypropylene
  • Size: 4XL
  • Fits Chest Size: 31 in
  • Closure Type: snaps
  • Cuff Styles: Open
  • Length: 44 1/2 in
  • Fabric Weight: 1.25 oz
  • Number of Pockets: 0
  • Pattern: Solid
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color Green, Material Polypropylene, Number of Pockets 0, Pattern Solid, Seam Style Serged, Size 4XL, Attached Hood No, Fits Chest Size 31 in, Package Quantity 30

Reviews of Action Chemical #A-GLC-4X