Skip to Main Content
customer-service Help
Action Chemical

Hairnet, White, Universal, PK1000

Action Chemical Hairnet, White, Universal, PK1000 A-NH-24-W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$171.00 ($0.17/unit)
  • Hair and Beard Nets Item: Hairnet
  • Color: White
  • Diameter: 24 in
See full product details
This item ships free.
Total: $171.00

Action Chemical #A-NH-24-W Specifications

  • Hair and Beard Nets Item: Hairnet
  • Color: White
  • Diameter: 24 in
  • Material: Nylon/Polyester
  • Package Quantity: 1,000
  • Size: L
  • Contains Latex: No
  • Lint-Free: Yes
  • Metal Detectable: No
  • Fabric Weight: 0.56 oz/sq yd
  • Package Type: Box
  • Item: Hairnet
  • Hair and Beard Nets Size: 24 in
  • Latex-Free: Yes
  • Packaging: Box
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hairnet, Color White, Diameter 24 in, Latex-Free Yes, Material Nylon/Polyester, Metal Detectable No, Packaging Box, Size L, Package Quantity 1000

Reviews of Action Chemical #A-NH-24-W