Action Pump
Electric Oil/Diesel Pump, w/Control
Mfr # ACT222
Zoro # G7783216
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
Explore More Products
- ACTION PUMP Action Pump 5:1 Oil Pump 22752 - Ideal for Shops & Overhead Reel Systems 22752
- ACTION PUMP Gasoline Pump, 12 Volt, High Flow GAS12V
- ACTION PUMP High Flow Fuel Pump ACT198
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet FR710VB
- WAYNE TRNSFER PUMP 1/10HP 120V PC2
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet FR1616
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum HPP360
- PIUSI USA Drum Connector w/Out Valve, 2" NPT F17192000
- GROZ Plastic Lever Pump PLP/20
- GREAT PLAINS INDUSTRIES M-150S-AU AUTO-CLOSING 12V PUMP W/12FT HOSE & NOZZLE 110000-100
- PIUSI Electric Operated Drum Pump, 120VDC, 9 Max. Flow Rate F00201A1J
- Action Pump Fuel Transfer Pumps