Activarmr
Electrical Gloves, Size 10, Class 00, PR
- Zoro #: G7116420
- Mfr #: 824945
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.42
Activarmr #824945 Specifications
- Zoro #: G7116420
- Mfr #: 824945
- Item: Glove Kit
- Class: 00
- Size: 10
- Color: Black
- Length: 11"
- Material: Rubber
- Standards: ASTM D120
- AC Max. Use Voltage: 500
- AC Test Voltage: 2500
- Country of Origin (subject to change): Malaysia
Description
Glove Kit, Standards ASTM D120, Color Black, 1 Pair
Reviews of Activarmr #824945
Explore more
- Activarmr Glove Bag, 14In, White, Canvas, Belt Clip 96-001
- Activarmr Electrical Gloves, Leather, Black, 10 819788
- Activarmr Hyflex Electrical Glove Protector, Gray, Size 11, PR 96-002
- Activarmr Glove Bag, 18In, White, Canvas, Belt Clip 96-001
- Activarmr Hyflex Electrical Glove Protector, Gray, Size 10, PR 96-003
- Activarmr Hyflex Electrical Glove Protector, Gray, Size 12, PR 96-002
- Activarmr Hyflex Electrical Glove Protector, Gray, Size 8, PR 96-003
- Activarmr Hyflex Glove Bag, 16In, White, Canvas, Belt Clip 96-001
- Salisbury Electrical Gloves & Accessories Salisbury Gb114 Glove Bag For 14" Rubber Insulating Gloves, GB114
- Magid A.R.C. M01 Class 0 Black Rubber Electrical Insulating Gloves, 7 M-0-11-B-7
- Salisbury Electrical Gloves & Accessories E0011 11" Class 00 Rubber Linemen'S Electrical Gloves, 8 E0011B-8
- Activarmr Gloves