Actron
Soft Carrying Case
- Zoro #: G3464680
- Mfr #: CP9144
Hover or click to zoom Tap to zoom
$21.81
- Item: Soft Carrying Case, 12.70"X9.40"X4.90"
- Product Type: Soft Carrying Case, 12.70"X9.40"X4.90"
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.81
Actron #CP9144 Specifications
- Zoro #: G3464680
- Mfr #: CP9144
- Item: Soft Carrying Case, 12.70"X9.40"X4.90"
- Product Type: Soft Carrying Case, 12.70"X9.40"X4.90"
- Country of Origin (subject to change): China
Description
Soft Carrying Case, 12.70 In.X9.40 In.X4.90 In.
Reviews of Actron #CP9144
Explore more
- ACTRON Electrical Wtr/Oil Tmprtre Gauge, Blk, 2" SP0F000053
- ACTRON Mechanical Water/Oil Temperature Gauge SP0F000045
- ACTRON Vacuum Pump/Brake Bleed Kit CP7835
- ACTRON Vacuum And Pressure Tester, 3-1/2" Face CP7803
- ACTRON Sport III Tachometer, Black, 5" SP0F000023
- ACTRON Mini Gauge Illumination Kit SP0F000014
- SERVICE SOLUTIONS U.S. LLC Service Ot4525 Extended Cable Hose Clamp Pliers OT4525
- Actron Automotive Diagnostic & Testing Instruments