KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-Port Cable, OnePassOC2, 277V, 25FT

ACUITY LITHONIA| Zoro #: G0772265| Mfr #: OC2 277 12/4G 25 M4

$126.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Item: 2-Port Cable
Length (In.): 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772265 Mfr #: OC2 277 12/4G 25 M4
Package Quantity: 1Item: 2-Port Cable
Length (In.): 300Standards: UL listed
Description/Special Features: Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 groundType: Reloc, OnePass OC2
Voltage: 277Country of Origin (subject to change): United States

Description

2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground,Length (In.) 300,UL Listed

Reviews