2-Port Cable, OnePassOC2, 480V, 15FT

ACUITY LITHONIA| Zoro #: G2392661| Mfr #: OC2 480 12/3G 15 M5

$94.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 480
Type: Reloc, OnePass OC2
Item: 2-Port Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392661 Mfr #: OC2 480 12/3G 15 M5
Voltage: 480Type: Reloc, OnePass OC2
Item: 2-Port CableDescription/Special Features: Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground
Length (In.): 180Standards: UL listed
Package Quantity: 1Country of Origin (subject to change): United States

Description

2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG conductors plus one No. 12 ground,Length (In.) 180,UL Listed

Reviews