Area/Roadway, LED, Bronze, 223W

ACUITY LITHONIA| Zoro #: G0799172| Mfr #: CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD

$3,150.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799172 Mfr #: CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD
Description/Special Features: 21000 LumensHousing Material: Die Cast Aluminum
Standards: CSAGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Green Certification or Other Recognition: DesignLights Consortium (DLC)Item: Area/Roadway
Housing Finish: BronzeGasket: IP65
Mounting: Square PoleLED Replacement For: 400W HPS/MH
Warranty: 2ACD6Fixture Rated Life: 100, 000 hr.
Light Distribution: SR3Fixture Voltage: 120 to 277
Watts: 292Fixture Length: 35-5/16"
Fixture Width: 18-7/16"Fixture Height: 5-13/16"
Country of Origin (subject to change): United States

Product Description

Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR3, Square Pole Mounting, Gasket IP65, 120-277 Voltage, Height 5-13/16 In., Width 18-7/16 In., Length 35-5/16 In., Rated Life 100, 000 hr., Description/Special Features 21000 Lumens, Standards CSA, Warranty 2ACD6

Product Reviews

Save 15%. Sign up for Z-mail.