LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ballast, Enclosed, High Bay, MH, 400 W

ACUITY LITHONIA| Zoro #: G2339601| Mfr #: TE 400M M TB SCWA HSG

$236.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339601 Mfr #: TE 400M M TB SCWA HSG
Ambient Temp. Range: -22 to 131 Degrees FStandards: Ul Listed, NOM Certified
Item: HID Ballast HousingType: High Bay Housings
Lamp Type: MHLamp Watts: 400
Fixture Wattage: 452Voltage: 120 to 277
Socket Type: MogulLamp Included: No
Match Code: FSuggested Lamp Item No.: 6XV25
Ballast Housing: Die-cast AluminumHousing Finish: White Polyester Powder Paint
Mounting Type: Pendant MountSeries: TE
Description/Special Features: Pulse StartHeight: 24-3/8"
Width: 17-13/16"Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 24-3/8 In., Width 17-13/16 In., Ambient Temp. Range -22 to 131 Degrees F, Mogul Socket Type, No Lamp Included, Match Code F, G1408172 Suggested Lamp Item No., Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Series TE, Description/Special Features Pulse Start, Standards Ul Listed, NOM Certified

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.