DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ballast, Enclosed, Low Bay, MH, 250 W

ACUITY LITHONIA| Zoro #: G1011001| Mfr #: TX 250MP TB SCWA HSG

$152.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Lamp Watts: 250
Series: TX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011001 Mfr #: TX 250MP TB SCWA HSG
Width: 10"Lamp Watts: 250
Series: TXBallast Housing: Heavy-Duty Die-Cast Aluminum
Type: Low Bay Ballast Housings StandardDescription/Special Features: Protected Pulse Start
Suggested Lamp Item No.: 5NUP1Ambient Temp. Range: -22 to 104 Degrees F
Use With: 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48Voltage: 120 to 277
Housing Finish: White Polyester Powder PaintFixture Wattage: 283
Height: 7"Match Code: J
Socket Type: ProtectedItem: HID Ballast Housing
Mounting Type: Pendant MountLamp Type: MH
Lamp Included: NoStandards: UL Listed, NOM Certified, UL Listed for Damp Locations.
Country of Origin (subject to change): Mexico

Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 250 Lamp Watts, 283 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With G1350772 / G1766536 / G0990841 / G3299721 / G2606256, Series TX, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews