KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast, Enclosed, Low Bay, MH, 320 W

ACUITY LITHONIA| Zoro #: G0674353| Mfr #: TX 320MP TB SCWA QRS HSG

$296.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: No
Match Code: J
Type: Low Bay Ballast Housings Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674353 Mfr #: TX 320MP TB SCWA QRS HSG
Lamp Included: NoMatch Code: J
Type: Low Bay Ballast Housings StandardItem: HID Ballast Housing
Series: TXSuggested Lamp Item No.: 2V703
Lamp Type: MH, QRSHeight: 22"
Lamp Watts: 320Standards: UL Listed, NOM Certified, UL Listed for Damp Locations.
Fixture Wattage: 361Width: 23"
Housing Finish: White Polyester Powder PaintMounting Type: Pendant Mount
Ambient Temp. Range: -22 to 104 Degrees FSocket Type: Protected
Voltage: 120 to 277Description/Special Features: Protected Pulse Start
Ballast Housing: Heavy-Duty Die-Cast AluminumCountry of Origin (subject to change): Mexico

Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH, QRS Lamp Type, 320 Lamp Watts, 361 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, 2V703 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Series TX, Description/Special Features Protected Pulse Start

Reviews