Ballast, Enclosed, Low Bay, MH, 350 W

ACUITY LITHONIA| Zoro #: G1363345| Mfr #: TX 350MP TB SCWA HSG

$225.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363345 Mfr #: TX 350MP TB SCWA HSG
Type: Low Bay Ballast Housings StandardStandards: UL Listed, NOM Certified, UL Listed for Damp Locations.
Item: HID Ballast HousingLamp Type: MH
Lamp Watts: 350Fixture Wattage: 397
Voltage: 120 to 277Socket Type: Protected
Lamp Included: NoMatch Code: J
Suggested Lamp Item No.: 5HB84Ballast Housing: Heavy-Duty Die-Cast Aluminum
Housing Finish: White Polyester Powder PaintMounting Type: Pendant Mount
Series: TXDescription/Special Features: Protected Pulse Start
Height: 22"Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 350 Lamp Watts, 397 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, G2805302 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Series TX, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.