Ballast, Enclosed, Low Bay, MH, 350 W

ACUITY LITHONIA| Zoro #: G0294043| Mfr #: TX 350MP TB SCWA QRS HSG

$293.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294043 Mfr #: TX 350MP TB SCWA QRS HSG
Ambient Temp. Range: -22 to 104 Degrees FStandards: UL Listed, NOM Certified, UL Listed for Damp Locations.
Item: HID Ballast HousingType: Low Bay Ballast Housings Standard
Lamp Type: MH, QRSLamp Watts: 350
Fixture Wattage: 397Voltage: 120 to 277
Socket Type: ProtectedLamp Included: No
Match Code: JSuggested Lamp Item No.: 5HB84
Ballast Housing: Heavy-Duty Die-Cast AluminumHousing Finish: White Polyester Powder Paint
Mounting Type: Pendant MountSeries: TX
Description/Special Features: Protected Pulse StartHeight: 7"
Width: 10"Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH, QRS Lamp Type, 350 Lamp Watts, 397 Fixture Wattage, 120 to 277 Voltage, Height 7 In., Width 10 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, G2805302 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting TypeSeries TX, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.