JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ballast, Enclosed, Low Bay, MH, 400 W

ACUITY LITHONIA| Zoro #: G2343512| Mfr #: TX 400MP 480 SCWA HSG

$224.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343512 Mfr #: TX 400MP 480 SCWA HSG
Ambient Temp. Range: -22 to 104 Degrees FUse With: 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48 / PA22C U
Standards: UL Listed, NOM Certified, UL Listed for Damp Locations.Item: HID Ballast Housing
Type: Low Bay Ballast Housings StandardLamp Type: MH
Lamp Watts: 400Fixture Wattage: 452
Voltage: 480Socket Type: Protected
Lamp Included: NoMatch Code: J
Suggested Lamp Item No.: 6XV25Ballast Housing: Heavy-Duty Die-Cast Aluminum
Housing Finish: White Polyester Powder PaintMounting Type: Pendant Mount
Series: TXDescription/Special Features: Protected Pulse Start
Height: 7"Width: 10"
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 480 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, 6XV25 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With G1350772 / G1766536 / G0990841 / G3299721 / G2606256 / PA22C U, Series TX

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.