Ballast, Enclosed, Low Bay, MH, 400 W

ACUITY LITHONIA |Zoro #: G1177845|Mfr #: TX 400MP TB SCWA HA HSG

$238.92 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1177845 Mfr #: TX 400MP TB SCWA HA HSG
Type: Low Bay Ballast Housings StandardAmbient Temp. Range: -22 to 149 Degrees F
Use With: 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48Standards: UL Listed, NOM Certified, UL Listed for Damp Locations.
Item: HID Ballast HousingLamp Type: MH
Lamp Watts: 400Fixture Wattage: 452
Voltage: 120 to 277Socket Type: Protected
Lamp Included: NoMatch Code: J
Suggested Lamp Item No.: 6XV25Ballast Housing: Heavy-Duty Die-Cast Aluminum
Housing Finish: White Polyester Powder PaintMounting Type: Pendant Mount
Series: TXDescription/Special Features: Protected Pulse Start, High Ambient
Height: 7"Width: 13-1/4"
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 149 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, 6XV25 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With G1350772 / G1766536 / G0990841 / G3299721 / G2606256, Series TX

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.