Ballast, Enclosed, Low Bay, MH, 400 W

ACUITY LITHONIA| Zoro #: G1236033| Mfr #: TX 400MP TB SCWA QRS HSG

$313.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236033 Mfr #: TX 400MP TB SCWA QRS HSG
Type: Low Bay Ballast Housings StandardUse With: 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48
Standards: UL Listed, NOM Certified, UL Listed for Damp Locations.Item: HID Ballast Housing
Lamp Type: MH, QRSLamp Watts: 400
Fixture Wattage: 452Voltage: 120 to 277
Socket Type: ProtectedLamp Included: No
Match Code: JSuggested Lamp Item No.: 6XV25
Ballast Housing: Heavy-Duty Die-Cast AluminumHousing Finish: White Polyester Powder Paint
Mounting Type: Pendant MountSeries: TX
Description/Special Features: Protected Pulse StartHeight: 22"
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, Low Bay Ballast Housings Standard, MH, QRS Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 22 In., Width 23 In., Ambient Temp. Range -22 to 104 Degrees F, Protected Socket Type, No Lamp Included, Match Code J, 6XV25 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With G1350772 / G1766536 / G0990841 / G3299721 / G2606256, Series TX

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.