Ballast Housing, High Bay, MH, 400 W

ACUITY LITHONIA| Zoro #: G1235026| Mfr #: CHD400PPSL

$127.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235026 Mfr #: CHD400PPSL
Ambient Temp. Range: -22 to 131 Degrees FUse With: Enclosed High Bay Opticals
Standards: UL listedItem: HID Ballast Housing
Type: Complete Unit High Bay Open ReflectorLamp Type: MH
Lamp Watts: 400Fixture Wattage: 452
Voltage: 120 to 277Socket Type: Protected
Lamp Included: YesSuggested Lamp Item No.: 6XV25
Ballast Housing: Die-cast AluminumHousing Finish: White Polyester Powder Paint
Mounting Type: Conduit PendantSeries: CHD
Description/Special Features: Protected Pulse StartHeight: 22-1/8"
Width: 14-11/16"Country of Origin (subject to change): United States

Product Description

HID Ballast Housing, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 22-1/8 In., Width 14-11/16 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, Yes Lamp Included, G1408172 Suggested Lamp Item No., Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Conduit Pendant Mounting Type, Use With Enclosed High Bay Opticals, Series CHD, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.